Beli Heavy Duty O Rings di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Seal Piston Rubber Lip with SKF Patented Locking Anti-Extrusion Rings (Sil Piston)Deskripsi:LTP seals are double-acting piston seals with a nitrile rubber sealing ring and polyamide anti-extrusion rings on both sides. The anti-extrusion rings provide improved high pressure performance by reducing the likelihood of gap extrusion. The anti-extrusion rings are split for easy installation and their locking design reduces assembly issues.atribut:
- Compound 2: Polyamide (PA P-2506)
- Design: LTP
- Maximum Pressure Limit (N/mm²): 34
- Primary Sealing Element: Nitrile Rubber (NBR A-8501)
- NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)atribut:
- Type: WR
- SKF Hydraulic Buffer Seal with O-Ring Energizer and PTFE or X Ecopur Slide Ring (Oring)Deskripsi:These hydraulic buffer seals consist of a nitrile rubber O-ring energizer and a PTFE slide ring as standard. On request, also available with X-ECOPUR thermoplastic polyurethane slide ring which enables easier installation, improves wear resistance and accommodates higher pressures.atribut:
- Compound 2: Nitrile Rubber (NBR A-8501)
- Design: S9B
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polytetrafluoroethylene (PTFE 741)
- Hallite Rod Seal 605 (Sil Rod)Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- Sakagami Hydraulic Seal MYA Type (Sil Hidrolik)Deskripsi:Mini Y-Packings are pneumatic U packings of small diameters. - MYA-Packings operate in cylinders of small diameter at a least friction. - MYN -Packings operate at even lower friction than MYA-Packings and are suitable for solenoid velves. - MYH-Packings are heat resistant packings. Mini Y-Packings are interchangeable with O-rings specified by JIS B2401 P-line.Remarks- Packings should be installed in the direction specified on the above schematic. - Consider adopting split grooves if one-piece groove is technically adverse. - MYN -Packings and MYH-Packings has a slight difference in their profile.atribut:
- Material: S-KID Rubber (RK703)
- Pressure (MPa): 0.8
- Temperature Range (°C): -25 to 70
- Maximum Speed (m/s): 0.4
- SKF Symmetric Hydraulic Rod Seal with Energizer (Sil Rod)Deskripsi:These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.atribut:
- Compound 2: Nitrile Rubber (NBR A-8501)
- Design: PTB
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polyurethane (TPU U-1003)
- Hallite Double-Acting Piston Seals (Sil Piston)Deskripsi:Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
- Hallite Single-Acting Piston Seals (Sil Piston)Deskripsi:DESIGNThe Hallite 606 single-acting, single lip asymmetric piston seal is designed with precision trimmed sealing lips to provide effective bore sealing in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 606 is designed to have an interference in the seal housing groove. The outer dynamic lip is shorter and more robust to improve sealing and compression set characteristics over conventional, symmetrical U-rings.The seal is recommended for use in single-acting piston seal applications. It can also be fitted back-to-back in separate grooves for use in double-acting applications. The Hallite 606 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Deskripsi:These fuel filters can help protect fuel pumps and injectors against damage from contaminants.
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
- Hallite Double-Acting Piston Seal (Sil Piston)Deskripsi:DESIGNThe Hallite 754 double-acting piston seal is a compact, low friction seal for light to medium duty applications. The Hallite 754 is comprised of a tough, wear-resistant thermoplastic elastomer face seal which is pre-loaded by a NBR O-ring. The face material comes in a number of material options to extend operating conditions. The housing width allows a narrow width piston to be used. We recommend that an adequate bearing, such as the Hallite 506 or 87 bearing strip, is mounted on one or both sides of the seal. For further details of bearing grooves, please refer to the appropriate product data sheet.
- Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)Deskripsi:SWB-Wear rings are fabric reinforced phenolic resin wear rings for pistons providing excellent resistance against pressing load. and installable in one piece groove and prevent metal seizing and/or deterioration of metal surface. SWB-Wear rings best fit to pneumatic cylinders.Remarks- Dimension L refers to the groove dimension of packings in the seal systems.atribut:
- Material: Fabric-reinforced phenol (PB251)
- Temperature Range (°C): -55 to 120
- Dimensions d (mm): 59
- Dimension D1 (mm): 62.4
- Dimension D (mm): 63
- Dimension G (mm): 4
- Dimensions t (mm): 2
- Maximum Speed (m/s): 3
- Baldwin Filters Oil Filter Automotive (Saringan Oli Kendaraan)Deskripsi:Spin-On Oil Filter Elements can help protect engines from the damaging effects of particles, dust, and metal shavings while cleaning and removing contaminants.
- Hanna Instruments Dosing Pump Chemical Blackstone 10.8 L/h (Pompa Takaran Kimia)Deskripsi:Blackstone Chemical Pump 10 l/Hr @ 4 Bar 220v.Blackstone Chemical Dosing Pumps are built to withstand even the most rugged and tough industrial settings, thanks to its top-quality fibre-reinforced polypropylene housing and sealed assembly (designed to meet IP65 standards).A great deal of time, effort and research has gone into the production of BlackStone Pumps, making sure they are manufactured to the highest level of mechanical precision, capable of resisting the negative effects of most aggressive chemicals.The low-maintenance BlackStone range covers a wide spectrum of dosing capacities and all made with positive displacement solenoid driven pumps that use a minimum number of moving parts, therefore reducing the risk of mechanical failure and ensuring each stroke is identical for a consistent flow rate. (Scroll down for a full list of materials used in the pump's construction.)Each pump measures 194 x 165 x 121 mm (7.6 x 6.5 x 4.8 inches), and weighs 3 kg (6.6lb). Installation has been made easy with ready-drilled holes for horizontal or vertical mounting. Easy operation has also been considered with a single control for pump output.IP65 (International Protection Rating) equals dust tight and water jet protected.BL10-2 BlackStone Chemical Dosing PumpThe BL10-2 BlackStone Chemical Dosing Pump has a flow rate of 10.8 LPH (Litres per hour), rated pressure 3 bar (43.5 psi), and dosing frequency strokes per minute of 120. Power supply: 220/240 VAC.Simple operation is guaranteed with a single control for pump output. The external flow rate control (potentiometer), on the face of the pump, allows users to adjust the percentage of flow from 0 to 100 per cent thus eliminating concerns over stroke rate or power settings. An LED Indicator lights up each time a stroke begins, allowing the user to keep an eye on the stroke rate from a distance.Each pump is supplied with discharge and suction valves.Accessories available:HI-721004 Injection Valve assemblyHI-721005 Foot valve assemblyHI721101 Pump head, O-ring, screws and washerHI-721102 Discharge valve assemblyHI-721103 - Suction valve assemblyHI-721008 - Ceramic weight (4)HI-720011D - Magnet and coil for BL Pumps (230VAC)HI-720011U - Magnet and coil for BL pumps (115VAC)HI-720025 - Pump bodyHI-720034 - Magnet pump head assembly for BL pumpsHI-721001 - Complete pump head with valvesHI-72001 - Tube nut, 5 x 8 mm dia. (100 pcs)HI-721009 - DiaphragmHI-721010 - PTFE coated O-ring for pump headHI-721011 - Aluminium piston, insulation disk, washer and springs replacement kit for BL pumpHI-721013 - Piston set for BL pumpHI-721014 - Bottom housing and housing sealHI-721104 - Small diaphragm for BL pumpsHI-721105 - BlackStone spare pump headHI-721106 - BlackStone pump head assemblyMaterials used in a BlackStone Chemical Dosing Pump's construction:Pump head in PVDF (Polyvinylidene Fluoride)Diaphragm - a one-piece construction made from the very resistant PTFE (Polytetrafluoroethylene).Ball valves - glassO-rings - FPM/FKM (Fluoro Rubber)5 x 8mm polyethylene tubingWater Resistant - Can withstand temporary exposure to water, but should not be submerged or washed under running water.atribut:
- Dimensions (mm): 194x165x121
- Power Supply (V/Hz): 220/240AC, 50/60
- IP Protection: IP65
- Material: Pumphead in PVDF, diaphragm in PTFE, glass ball valves and o-rings in FPM/FKM, polyethylene 5 x 8mm tubing
- Max. Height (Self-Priming) (m): 1.5 (5ft)
- Maximum Output: 10.8 LPH (2.9 gph)
- Maximum Power Consumption (W): Approximately 200
- Pump Casing: Fibre-reinforced polypropylene
- Rated Pressure/Dosing Frequency (bar): 3 (43.5 psi)/120 strokes per min
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
Daftar Harga Heavy Duty O Rings Terbaru November 2026
| SKF Seal Piston Rubber Lip with SKF Patented Locking Anti-Extrusion Rings (Sil Piston) | Rp329.900 |
| NOK O-Ring Seal G-FKM-70 (Oring) | Rp8.900 |
| NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings) | Rp109.900 |
| SKF Hydraulic Buffer Seal with O-Ring Energizer and PTFE or X Ecopur Slide Ring (Oring) | Rp139.900 |
| Hallite Rod Seal 605 (Sil Rod) | Rp14.900 |
| Fenix Senter | Rp289.900 |
| Sakagami Hydraulic Seal MYA Type (Sil Hidrolik) | Rp8.900 |
| SKF Symmetric Hydraulic Rod Seal with Energizer (Sil Rod) | Rp71.900 |
| Hallite Double-Acting Piston Seals (Sil Piston) | Rp30.900 |
| Hallite Single-Acting Piston Seals (Sil Piston) | Rp30.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/iwP108106680-2.jpg)
/P102082355-1.jpg)
/h0P102420612-2.jpg)
/hwP108106644-2.jpg)
/8rP106295315-3.jpg)

/8xP109152321-1.jpg)
/f7P108106547-2.jpg)
/3vP106295139-1.jpg)
/b1P106295397-1.jpg)
/6aP109334226-1.jpg)
/kdP103636733-12.jpg)
/33P106295111-1.jpg)

/7aP109334262-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Alat%20Penutup%20Telinga%20(Earmuff)/KRISBOW%20Earmuff%20(Penutup%20Telinga)/0bP101516011-2.jpg)
/f0P107656540-1.jpg)

/2eP109334086-1.jpg)
/oyP103564898-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)